References
Festo:HZS-16
Rubix:116A9787
Manufacturer :151933
EAN:4052568030902

Documents
Product details : FESTO 151933 FOOT MOUNTING HZS-16
Foot Mounting HZS-16 For DZH cylinder, narrow. Size=16, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=60 g, Material information, Mounting=Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 71x60x27 mm |
|---|---|
| Logistic Weight | 56,6 g |
| Type | foot mounting |
Show UNSPSC/ECL@SS
£ 8.14 excl. VAT
/ Each
£ 9.77 incl. VAT
- Delivery usually within ( 2 ) days