References
Festo:EAPR-S1-S-15-25
Rubix:391A0520
Manufacturer :562611
EAN:4052568099282

Documents
Product details : FESTO 562611 SENSOR RAIL
Sensor rail EAPR-S1-S-15-25 suitable for EGSK electrical slide. Size=15, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=10 g
Sensor strip EAPR-S1-S-15-25 suitable for electric carriage EGSK. Size=15, Installation position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=10 g
Technical specifications
Attributes
| Logistic Weight | 27,8 g |
|---|---|
| Type | sensor strip eapr |
Show UNSPSC/ECL@SS
£ 31.73 excl. VAT
/ Each
£ 38.08 incl. VAT
- Delivery usually within ( 14 ) days