References
Festo:EAMH-145-19-C34
Rubix:390A9637
Manufacturer :2429591
EAN:4052568254193

Documents
Product details : FESTO 2429591 CLAMPING SLEEVE
Clamping sleeve EAMH-145-19-C34 Size=145, Assembly Position=Any, Max. speed=4000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Clamping sleeve EAMH-145-19-C34 Size=145, Mounting position=any, Max. rotational speed=4000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 213,77 g |
|---|---|
| Type | clamping sleeve eamh |
Show UNSPSC/ECL@SS
£ 107.94 excl. VAT
/ Each
£ 129.53 incl. VAT
- Delivery usually within ( 6 ) days