References
Festo:EAMC-40-66-15-19
Rubix:129A9099
Manufacturer :123844
EAN:4052568116156

Documents
Product details : FESTO 123844 COUPLING EAMC-40-66-15-19
Coupling EAMC-40-66-15-19 For DGE. Holder diameter 1=15 mm, Holder diameter 2=19 mm, Size=40, Assembly Position=Any, Max. speed=6500 1/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x52x53 mm |
|---|---|
| Logistic Weight | 169,2 g |
| Type | coupling |
| Connection 1 | 40 mm |
Show UNSPSC/ECL@SS
£ 93.91 excl. VAT
/ Each
£ 112.69 incl. VAT
- Delivery usually within ( 2 ) days