References
Festo:EAPR-S1-S-20-75
Rubix:391A0525
Manufacturer :562616
EAN:4052568099336

Documents
Product details : FESTO 562616 SENSOR RAIL
Sensor rail EAPR-S1-S-20-75 Size=20, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=18 g
Sensor strip EAPR-S1-S-20-75 Baugröße=20, Einbaulage=beliebig, Korrosionsbeständigkeitsklasse KBK=2, Umgebungstemperatur=-10 - 60 °C, Produktgewicht=18 g
Technical specifications
Attributes
| Logistic Weight | 85 g |
|---|---|
| Type | eapr sensor strip |
Show UNSPSC/ECL@SS
£ 34.92 excl. VAT
/ Each
£ 41.90 incl. VAT
- Delivery usually within ( 2 ) days