References
Festo:EAMM-A-N48-100A
Rubix:391A0012
Manufacturer :1201894
EAN:4052568228422

Documents
Product details : FESTO 1201894 AXIAL KIT
Axial kit EAMM-A-N48-100A Size=80, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial set EAMM-A-N48-100A 1201894
Technical specifications
Attributes
| Logistic Weight | 1223,03 g |
|---|---|
| Type | axial assembly eamm |
Show UNSPSC/ECL@SS
£ 222.45 excl. VAT
/ Each
£ 266.94 incl. VAT
- Usually arrives within 14 working days