References
Festo:DHAA-G-Q11-32-B12-50
Rubix:390A7401
Manufacturer :2124051
EAN:4052568251918

Documents
Product details : FESTO 2124051 ADAPTER KIT
Adapter kit DHAA-G-Q11-32-B12-50 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter set DHAA-G-Q11-32-B12-50 2124051
Technical specifications
Attributes
| Logistic Weight | 321,73 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 91.41 excl. VAT
/ Each
£ 109.69 incl. VAT
- Delivery usually within ( 16 ) days