FESTO 562630 SENSOR RAIL EAPR-S1-S-46-400/440-S
EAPR sensor mounting kit
See technical informationSee documentsReferences
Festo:EAPR-S1-S-46-400/440-S
Rubix:130A7293
Manufacturer :562630
EAN:4052568099473

Documents
Product details : FESTO 562630 SENSOR RAIL EAPR-S1-S-46-400/440-S
Sensor rail EAPR-S1-S-46-400/440-S Size=46, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=115 g
Technical specifications
Attributes
| Logistic Weight | 213 g |
|---|---|
| Type | sensor bar eapr |
Show UNSPSC/ECL@SS
£ 55.58 excl. VAT
/ Each
£ 66.70 incl. VAT
- Delivery usually within ( 2 ) days