References
Festo:EAMC-30-32-8-14
Rubix:390A9409
Manufacturer :562682
EAN:4052568099664

Documents
Product details : FESTO 562682 COUPLING
Coupling EAMC-30-32-8-14 Holder diameter 1=8 mm, Holder diameter 2=14 mm, Size=30, Assembly Position=Any, Max. speed=8000 1/min
Coupling EAMC-30-32-8-14 Bore diameter 1=8 mm, Bore diameter 2=14 mm, Size=30, Mounting position=any, Max. speed=8000 1/min
Technical specifications
Attributes
| Logistic Weight | 46,51 g |
|---|---|
| Type | coupling eamc |
Show UNSPSC/ECL@SS
£ 64.37 excl. VAT
/ Each
£ 77.24 incl. VAT
- Delivery usually within ( 2 ) days