FESTO 562729 COVERING KIT

EASC cover

See technical informationSee documents

References

Festo:EASC-S1-46-800
Rubix:391A0630
Manufacturer :562729
EAN:4052568209537
EASC-S1-46-800 Covering kit

Technical specifications

Documents

Product details : FESTO 562729 COVERING KIT


Covering kit EASC-S1-46-800 suitable for EGSK electrical slide. Size=46, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=1540 g
Cover kit EASC-S1-46-800 to cover the top-open axis profile. Size=46, Installation position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=1540 g

Technical specifications


Attributes
Logistic Weight1766 g
Typecover easc
£ 225.45 excl. VAT
/ Each
£ 270.54 incl. VAT
  • Delivery usually within ( 2 ) days