SPARTEX 15014F EAR PROTECTION SYMBOL (200X200MM) 1: RIGID PLASTIC
Ear protection symbol
See technical informationReferences
Spartex:UK-15014F
Rubix:225A2769
Manufacturer :15014F
Product details : SPARTEX 15014F EAR PROTECTION SYMBOL (200X200MM) 1: RIGID PLASTIC
Mandatory Signs
Inform employees and visitors what PPE is required to be worn
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Floor Graphic:Sub surface printed and over laminated in hard wearing anti-slip polycarbonate film.
Technical specifications
Attributes
| Height | 200 mm |
|---|---|
| Width | 200 mm |
Show UNSPSC/ECL@SS
£ 7.82 excl. VAT
/ Each
£ 9.38 incl. VAT
- Usually arrives within 14 working days

