SPARTEX 31608B THIS DOOR MUST BE KEPT CLOSED(80X80MM)PHOTOESCENT RGD


Spartex Fire Signs

References
spartex:UK-31608B
rubix:224A7281
manufacturer :31608B
brand logo
brand logo
Technical specifications
ModelPhotoluminescent Rigid
See all Specifications

Product details : SPARTEX 31608B THIS DOOR MUST BE KEPT CLOSED(80X80MM)PHOTOESCENT RGD


Every- Fire door should have an appropriate - Fire door keep shut? sign fitted. Photoluminescent signs to identify them if lights are out or obscured by smoke




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditionns.


Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.

Technical specifications


Attributes
ModelPhotoluminescent Rigid
Length80 mm
Width80 mm
Show UNSPSC/ECL@SS
£ 5.22 excl. VAT
/ Each
£ 6.26 incl. VAT
  • Usually arrives within 14 working days