Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG AC / DC generator accessories
Earth clamp + cable
Earth clamp + cable
Filter Options
CATEGORIES
Earth clamp + cable (4)
1
Brand
Parweld
(4)
CONFIRM
3 Product(s) with 4 variant(s):
Relevance
parweld:
662400
rubix:
092234
PARWELD 662400 CAST STEEL EARTH CLAMP SCREW 600A
Electrical power
:
400 A
Type
:
Cast Steel Screw Type Earth Clamp
Material
:
Cast Steel
£
7.11
excl. VAT
/
Each
In stock: Next day delivery
Add
parweld:
CKC203
rubix:
2518205
PARWELD CKC203 EARTH LEAD 200AMP 3M
Electrical power
:
200 A
Type
:
Earth Clamp Cable Kit
£
46.22
excl. VAT
/
Each
Usually arrives within 14 working days
Show 2 variant(s) for this product
Add
parweld:
CKC404
rubix:
2518212
PARWELD CKC404 EARTH LEAD 400AMP 4M
Electrical power
:
400 A
Type
:
Earth Clamp Cable Kit
£
81.56
excl. VAT
/
Each
Usually arrives within 14 working days
Add