Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG AC / DC generator accessories
Earth clamp + cable
PARWELD 662400 CAST STEEL EARTH CLAMP SCREW 600A
PARWELD 662400 CAST STEEL EARTH CLAMP SCREW 600A
Cast Steel Screw Type Earth Clamp
References
parweld:
662400
rubix:
092234
Technical specifications
Electrical power
400
A
Type
Cast Steel Screw Type Earth Clamp
Material
Cast Steel
Product details
Technical specifications
Product details : PARWELD 662400 CAST STEEL EARTH CLAMP SCREW 600A
Technical specifications
Attributes
Electrical power
400
A
Type
Cast Steel Screw Type Earth Clamp
Material
Cast Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.11
excl. VAT
/
Each
£
8.53
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
PARWELD EARTH LEAD 200AMP CKC205 5M
PARWELD CKC203 EARTH LEAD 200AMP 3M
PARWELD CKC404 EARTH LEAD 400AMP 4M
PARWELD EARTH LEAD 200AMP CKC205 5M
PARWELD CKC203 EARTH LEAD 200AMP 3M
PARWELD 656400 ELECTRODE HOLDER 400A RED
ESAB 369849880 CABLE HOLDER
SPARTEX 879494 DINCONTROL CYLINDER REGULATOR
PARWELD 655400-2 ELECTRODE HOLDER 400A YELLOW
PARWELD CKC404 EARTH LEAD 400AMP 4M
PARWELD 655600-2 ELECTRODE HOLDER 600A YELLOW
ESAB TIG TORCH ET17V, 4M (8 PIN CONNECTION) 0700300869
ESAB 700006900 HOLDER INC 3MTR LEAD