References
Festo:EASC-S1-15-50
Rubix:391A0600
Manufacturer :562708
EAN:4052568209322

Documents
Product details : FESTO 562708 COVERING KIT
Covering kit EASC-S1-15-50 suitable for EGSK electrical slide. Size=15, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=57 g
Cover kit EASC-S1-15-50 for covering the upward-open axis profile. Size=15, installation position=any, corrosion resistance class KBK=2, ambient temperature=-10 - 60 °C, product weight=57 g
Technical specifications
Attributes
| Logistic Weight | 137,58 g |
|---|---|
| Type | cover easc |
Show UNSPSC/ECL@SS
£ 89.72 excl. VAT
/ Each
£ 107.66 incl. VAT
- Delivery usually within ( 11 ) days