References
Festo:NEBM-M12G4-RS-15-N-LE4
Rubix:391A3843
Manufacturer :571907
EAN:4052568217976
Documents
Product details : FESTO 571907 MOTOR CABLE
motor cable NEBM-M12G4-RS-15-N-LE4 Conforms to standard=(* DIN 47100, * EN 61984), Cable attribute=For robots, Operating voltage range AC=0 - 250 V, Operating voltage range DC=0 - 250 V, Acceptable current load at 40°C=4 A
Motor cable NEBM-M12G4-RS-15-N-LE4 Complies with standards=(* DIN 47100, * EN 61984), Cable property=robot-compatible, Operating voltage range AC=0 - 250 V, Operating voltage range DC=0 - 250 V, Current carrying capacity at 40°C=4 A
Technical specifications
Attributes
| Type | connection cable for motors |
|---|
Show UNSPSC/ECL@SS
£ 375.10 excl. VAT
/ Each
£ 450.12 incl. VAT
- Delivery usually within ( 6 ) days
