References
Festo:DHAA-G-Q11-16-B7/B7G-25
Rubix:390A7332
Manufacturer :2079812
EAN:4052568250843

Documents
Product details : FESTO 2079812 ADAPTER KIT
Adapter kit DHAA-G-Q11-16-B7/B7G-25 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter set DHAA-G-Q11-16-B7/B7G-25 2079812
Technical specifications
Attributes
| Logistic Weight | 67,02 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 112.50 excl. VAT
/ Each
£ 135.00 incl. VAT
- Delivery usually within ( 10 ) days