FESTO 562734 COVERING KIT

EASC cover

See technical informationSee documents

References

Festo:EASC-S1-33-530-S
Rubix:391A0618
Manufacturer :562734
EAN:4052568209582
EASC-S1-33-530-S Covering kit

Technical specifications

Documents

Product details : FESTO 562734 COVERING KIT


Covering kit EASC-S1-33-530-S suitable for EGSK electrical slide. Size=33, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=518 g
Cover kit EASC-S1-33-530-S for covering the upward-open axis profile. Size=33, Installation position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=518 g

Technical specifications


Attributes
Logistic Weight683 g
Typecover easc
£ 139.71 excl. VAT
/ Each
£ 167.65 incl. VAT
  • Delivery usually within ( 11 ) days