Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 1202253 AXIAL KIT EAMM-A-N38-60G
FESTO 1202253 AXIAL KIT EAMM-A-N38-60G
EAMM axial kit
References
festo:
EAMM-A-N38-60G
rubix:
106A2378
manufacturer :
1202253
ean:
4052568228446
Technical specifications
Type
Axial kit EAMM
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1202253 AXIAL KIT EAMM-A-N38-60G
Axial kit EAMM-A-N38-60G Size=70, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Technical specifications
Attributes
Logistics dimensions (L x W x H)
150
x
90
x
80
mm
Logistic Weight
556,68
g
Type
Axial kit EAMM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
233.55
excl. VAT
/
Each
£
280.26
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
FESTO 541728 SHOCK ABSORBER RETAINER DADP-DGC-40-GF
NORGREN QM/57063/24 L MOUNTING
PARKER SAE CODE 61 90 ELBOW 11977-12-12
FESTO 4133487 AXIAL KIT
FESTO 13570 ROD CLEVIS CRSG-M12X1,25
FESTO 564957 ADAPTER KIT
FESTO 123843 COUPLING
FESTO 558325 FOOT MOUNTING
SMC LC3F212-5A3A DRIVER
FESTO 537808 MOUNTING SMBZ-8-125/320
FESTO 2604813 ADAPTER KIT
SMC EX600-DXPD EX600 DIGITAL INPUT UNIT
NORGREN 1028063000000000 XSZ PSV FAULT INDICATOR
FESTO 161854 TRUNNION FLANGE CRZNG-50
SMC MK63Z-PS ROTARY CLAMP CYLINDER