References
Festo:EAMC-40-66-XX-15
Rubix:129A9286
Manufacturer :176036
EAN:4052568143657

Documents
Product details : FESTO 176036 COUPLING EAMC-40-66-XX-15
Coupling EAMC-40-66-XX-15 For DGE. Holder diameter 2=15 mm, Size=40, Assembly Position=Any, Max. speed=6500 1/min, Storage temperature=-25 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 192 g |
|---|---|
| Type | eamc coupling |
Show UNSPSC/ECL@SS
£ 93.91 excl. VAT
/ Each
£ 112.69 incl. VAT
- Delivery usually within ( 2 ) days