References
SMC:EASS300-F02
Rubix:180A4259
EAN:3618036125252

Product details : SMC EASS300-F02 MULTI CONTROL VALVE
Safety speed control valve series ASS (SSC Valve) is available in two control styles, meter-in and meter-out. Both are control valves with cylinder speed control function and rapid air supply function. The meter-out style also uses a fixed throttle. This SSC valve prevents accidents caused by the cylinder rod sudden extensions by effecting meter-in control when there is no pressure, and resumes the ordinary meter-out control after the cylinder has been pressurized.
EASS, Safety Speed Control Valve, European
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x73x26 mm |
|---|---|
| Logistic Weight | 226 g |
| Type | ass starter |
Show UNSPSC/ECL@SS
£ 46.42 excl. VAT
/ Each
£ 55.70 incl. VAT
- Delivery usually within ( 4 ) days