References
Festo:SGS-M42X2
Rubix:103A5630
Manufacturer :10776
EAN:4052568111809

Documents
Product details : FESTO 10776 ROD EYE SGS-M42X2
Rod eye SGS-M42X2 With Hexagonal Nut, for spherical swivelling cylinder Mounting (piston rod side) as per DIN ISO 8139. Size=M42x2, Based on the standard=ISO 12240-4, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=3132 g
Technical specifications
Attributes
| Logistic Weight | 2791 g |
|---|---|
| Type | rod eye |
Show UNSPSC/ECL@SS
£ 334.87 excl. VAT
/ Each
£ 401.84 incl. VAT
- Delivery usually within ( 2 ) days