References
Festo:EAMM-A-N80-80G
Rubix:100A5181
Manufacturer :2372096
EAN:4052568253721

Documents
Product details : FESTO 2372096 AXIAL KIT EAMM-A-N80-80G
Axial kit EAMM-A-N80-80G Size=120, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Technical specifications
Attributes
| Logistic Weight | 1500,42 g |
|---|---|
| Type | eamm axial kit |
Show UNSPSC/ECL@SS
£ 582.29 excl. VAT
/ Each
£ 698.75 incl. VAT
- Usually arrives within 14 working days