FESTO 36490 BELLOWS ACTUATOR EB-145-100

EB Air actuator

See technical informationSee documents

References

Festo:EB-145-100
Rubix:112A6312
Manufacturer :36490
EAN:4052568115920
EB-145-100 Bellows cylinder

Technical specifications

Typebellows actuator (eb), double bellows, single acting
Nominal pressure8 bar
Cylinder stroke100 mm
See all Specifications

Documents

Product details : FESTO 36490 BELLOWS ACTUATOR EB-145-100


Bellows cylinder EB-145-100 Maintenance-free, no stick/slip effect. Size=145, Required installation diameter=160 mm, Stroke=100 mm, Max height when extended=170 mm, Max. tipping angle=30 deg

Technical specifications


Attributes
Logistic Weight1365 g
Typebellows actuator (eb), double bellows, single acting
Nominal pressure8 bar
Cylinder stroke100 mm
Applicationpneumatic bellows actuator, can be used as drive component and air spring (suspension/damping element), suitable for harsh and dusty environments, can be used under water
£ 393.99 excl. VAT
/ Each
£ 472.79 incl. VAT
  • Delivery usually within ( 2 ) days