AVENTICS 1923061000

Bellow Actuator

See technical informationSee documents

References

Aventics:1923061000
Rubix:274A1769
EAN:3661475927819
brand logo

Technical specifications

Typebellow actuator
Cylinder stroke79 mm

Documents

Product details : AVENTICS 1923061000


Rubber bellow is also compressed by the mounting surfaces. These products require more space upward, which can, in rare cases, present a hindrance. In any case, the specifications of the data sheets apply when using mounting surfaces in the size of the bellows actuator cover.

Technical specifications


Attributes
Typebellow actuator
Cylinder stroke79 mm
£ 296.00 excl. VAT
/ Each
£ 355.20 incl. VAT
  • Usually arrives within 14 working days