Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Bellows and diaphragm drive
FESTO 36491 BELLOWS ACTUATOR EB-165-125
FESTO 36491 BELLOWS ACTUATOR EB-165-125
EB Air actuator
References
festo:
EB-165-125
rubix:
133A6957
manufacturer :
36491
ean:
4052568115937
Technical specifications
Type
eb bellows cylinder
Cylinder stroke
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 36491 BELLOWS ACTUATOR EB-165-125
Bellows cylinder EB-165-125 Maintenance-free, no stick/slip effect. Size=165, Required installation diameter=180 mm, Stroke=125 mm, Max height when extended=200 mm, Max. tipping angle=30 deg
Technical specifications
Attributes
Logistic Weight
1545
g
Type
eb bellows cylinder
Cylinder stroke
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
518.60
excl. VAT
/
Each
£
622.32
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
AVENTICS CYLINDER 0822419042
AVENTICS 0822419122
AVENTICS 3999791030
AVENTICS 1933091000 BELLOW
AVENTICS 0822419040
AVENTICS 1944182000
AVENTICS 2999612800
AVENTICS 1971132000
AVENTICS 1971232000
FESTO 193790 BELLOWS ACTUATOR EB-325-215
AVENTICS 2719060300
NORGREN M/31081 PNEURIDE AIR BELLOWS
AVENTICS BELLOW ACTUATOR 1938281000
AVENTICS 2999619400
AVENTICS R412010207