AVENTICS CYLINDER 0822419042

Bellow Actuator

See technical informationSee documents

References

Aventics:0822419042
Rubix:152A8714
Manufacturer :822419042
EAN:3661475906692
brand logo

Technical specifications

Typebellow actuator
Cylinder stroke130 mm

Documents

Product details : AVENTICS CYLINDER 0822419042


Rubber bellow is also compressed by the mounting surfaces. These products require more space upward, which can, in rare cases, present a hindrance. In any case, the specifications of the data sheets apply when using mounting surfaces in the size of the bellows actuator cover.

Technical specifications


Attributes
Typebellow actuator
Cylinder stroke130 mm
£ 415.32 excl. VAT
/ Each
£ 498.38 incl. VAT
  • Usually arrives within 14 working days