References
Aventics:3999791030
Rubix:274A0245
Manufacturer :3999791030
Documents
Product details : AVENTICS 3999791030
Bellows actuators are suitable for angular movements and axial displacements, virtually wear and maintenance-free due to frictionless movement and capable of handling high forces in the tightest spaces. Many sizes and in different variants (single, double, or triple bellows), our offering covers a wide range of applications.
Strengths
•Bellows cylinder with dis mountable connecting parts
Permit high forces in small installation space
Enables angular movements and axial offset
Permit high forces in small installation space
Enables angular movements and axial offset
Technical specifications
Attributes
| Type | bellows actuator |
|---|---|
| Nominal pressure | 8 bar |
| Cylinder stroke | 95 mm |
Show UNSPSC/ECL@SS
£ 286.64 excl. VAT
/ Each
£ 343.97 incl. VAT
- Usually arrives within 14 working days