Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Bellows and diaphragm drive
FESTO 36489 BELLOWS ACTUATOR EB-250-85
FESTO 36489 BELLOWS ACTUATOR EB-250-85
EB Air actuator
References
festo:
EB-250-85
rubix:
108A4691
manufacturer :
36489
ean:
4052568115913
Technical specifications
Type
eb bellows cylinder
Cylinder stroke
85
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 36489 BELLOWS ACTUATOR EB-250-85
Bellows cylinder EB-250-85 Maintenance-free, no stick/slip effect. Size=250, Required installation diameter=265 mm, Stroke=85 mm, Max height when extended=140 mm, Max. tipping angle=20 deg
Technical specifications
Attributes
Logistics dimensions (L x W x H)
223
x
226
x
131
mm
Logistic Weight
2215
g
Type
eb bellows cylinder
Cylinder stroke
85
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
496.60
excl. VAT
/
Each
£
595.92
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
AVENTICS 5218585120
FESTO 2748903 BELLOWS CYLINDER
AVENTICS 1933091000 BELLOW
NORGREN PM/31042 AIR BELLOWS 4 X 2
FESTO 193788 BELLOWS ACTUATOR EB-325-95
AVENTICS BELLOW ACTUATOR 1938281000
AVENTICS BELLOW AIR SPRING 2999300100
AVENTICS 2999699610
FESTO 36493 BELLOWS ACTUATOR EB-250-185
AVENTICS 0822419003
AVENTICS 2999697010
AVENTICS 1922161000
AVENTICS 1957192000
AVENTICS 1971232000
AVENTICS 0822419120