References
Festo:EB-325-95
Rubix:133A3713
Manufacturer :193788
EAN:4052568153373

Technical specifications
| Type | bellows actuator (eb), single-acting |
|---|---|
| Nominal pressure | 8 bar |
| Cylinder stroke | 95 mm |
Documents
Product details : FESTO 193788 BELLOWS ACTUATOR EB-325-95
Bellows cylinder EB-325-95 Maintenance-free, no stick/slip effect. Size=325, Required installation diameter=340 mm, Stroke=95 mm, Max height when extended=150 mm, Max. tipping angle=15 deg
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x110x300 mm |
|---|---|
| Logistic Weight | 3888 g |
| Type | bellows actuator (eb), single-acting |
| Nominal pressure | 8 bar |
| Cylinder stroke | 95 mm |
| Application | suitable for harsh, dusty environments; can be used under water; can be used as a cushioning component when permanently pressurized |
Show UNSPSC/ECL@SS
£ 567.33 excl. VAT
/ Each
£ 680.80 incl. VAT
- Delivery usually within ( 2 ) days