MARKAL 80352 RED WATERPROOF CRAYON
Economical, wax-based lumber crayon
See technical informationSee documentsReferences
Markal:80352
Rubix:212A8689
EAN:0048615823379



Documents
Product details : MARKAL 80352 RED WATERPROOF CRAYON
Markal® Lumber Crayon #200 is a soft, standard-grade lumber crayon for general-use marking and works well in cold climates. The wax-based mark is weather- and UV-resistant.
Strengths
Known in construction trades as "keel" or layout chalkFormulated for weather- and fade-resistant marking on most surfacesSpecial softer formula allows for superior marking in cold climatesMarking range: -20°F to 150°F (-29°C to 66°C)
Applications
ConstructionStone and masonryLumber and timber industry
Technical specifications
Attributes
| Package weight | 0,35 g |
|---|---|
| Colour | red |
Show UNSPSC/ECL@SS
£ 17.78 excl. VAT
/ Each
£ 21.34 incl. VAT
- Usually arrives within 14 working days
