EG Round cylinder
Type | Round cylinder EG |
---|---|
Cylinder diameter | 6 mm |
Cylinder stroke | 15 mm |
Logistics dimensions (L x W x H) | 16x68x14 mm |
---|---|
Logistic Weight | 20,05 g |
Type | Round cylinder EG |
Cylinder diameter | 6 mm |
Cylinder stroke | 15 mm |
Delivery usually within ( 2 ) days