References
SMC:CRJB1-90
Rubix:2601525
Manufacturer :00034465
EAN:3618035669733

Technical specifications
| Type | rack & pinion |
|---|---|
| Cylinder diameter | 8 mm |
| Cylinder stroke | 90 mm |
Documents
Product details : SMC CRJB1-90 ROTARY ACTUATOR
Miniature rotary actuator
Sizes: 05, 1
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.1 to 0.5 s/90°
External stopper available.
Sizes: 05, 1
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.1 to 0.5 s/90°
External stopper available.
•Compact.
•Light weight.
•Flexible mounting.
•Improved allowable load.
•Reduced backlash.
External Stopper: B (Basic Style)
Size: 1
Rotation Angle: 90°
Port Location: Front Port
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
•Light weight.
•Flexible mounting.
•Improved allowable load.
•Reduced backlash.
External Stopper: B (Basic Style)
Size: 1
Rotation Angle: 90°
Port Location: Front Port
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x48x32 mm |
|---|---|
| Logistic Weight | 53 g |
| Type | rack & pinion |
| Cylinder diameter | 8 mm |
| Cylinder stroke | 90 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
| Material | aluminum alloy; stainless steel; bearing steel; nbr; resin |
| Reaming diameter | 5.9 mm |
Show UNSPSC/ECL@SS
£ 157.31 excl. VAT
/ Each
£ 188.77 incl. VAT
- Delivery usually within ( 8 ) days