References
Festo:EG-6-25-PK-3
Rubix:132A8800
Manufacturer :15895
EAN:4052568066741

Technical specifications
| Type | round cylinder eg |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 15895 ROUND CYLINDER EG-6-25-PK-3
Round cylinder EG-6-25-PK-3 Micro Pneumatic Stroke=25 mm, Piston diameter=6 mm, Cushioning=(* at one end, * Not adjustable), Assembly Position=Any, Design structure=(* Piston, * Piston rod, * Cylinder barrel)
Technical specifications
Attributes
| Logistic Weight | 23,7 g |
|---|---|
| Type | round cylinder eg |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 56.11 excl. VAT
/ Each
£ 67.33 incl. VAT
- Delivery usually within ( 2 ) days