References
Festo:EGZ-16-15
Rubix:108A7356
Manufacturer :15041
EAN:4052568002831

Documents
Product details : FESTO 15041 CARTRIDGE CYLINDER EGZ-16-15
Cartridge cylinder EGZ-16-15 With double-ended male thread on cylinder housing . Stroke=15 mm, Piston diameter=16 mm, Cushioning=No cushioning, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x29x35 mm |
|---|---|
| Logistic Weight | 65,5 g |
| Type | egz screw-in cylinder |
Show UNSPSC/ECL@SS
£ 64.69 excl. VAT
/ Each
£ 77.63 incl. VAT
- Delivery usually within ( 2 ) days