References
Festo:EGZ-6-15
Rubix:108A4281
Manufacturer :15035
EAN:4052568002817

Documents
Product details : FESTO 15035 CARTRIDGE CYLINDER EGZ-6-15
Cartridge cylinder EGZ-6-15 With double-ended male thread on cylinder housing . Stroke=15 mm, Piston diameter=6 mm, Cushioning=No cushioning, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x14x14 mm |
|---|---|
| Logistic Weight | 15,06 g |
| Type | egz screw-in cylinder |
Show UNSPSC/ECL@SS
£ 36.63 excl. VAT
/ Each
£ 43.96 incl. VAT
- Delivery usually within ( 2 ) days