References
Festo:EHAM-H1-32-L2-120
Rubix:391A0829
Manufacturer :1132529
EAN:4052568227005

Documents
Product details : FESTO 1132529 ADAPTER PLATE KIT
Adapter plate kit EHAM-H1-32-L2-120 Size=32, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=668 g
Adapter plate kit
Technical specifications
Attributes
| Logistic Weight | 689,46 g |
|---|---|
| Type | adapter plate kit for eham cross-connection kits |
Show UNSPSC/ECL@SS
£ 164.11 excl. VAT
/ Each
£ 196.93 incl. VAT
- Delivery usually within ( 6 ) days