References
Festo:DHAA-G-Q11-16-B8/B8G-16
Rubix:390A7333
Manufacturer :2091740
EAN:4052568251093

Documents
Product details : FESTO 2091740 ADAPTER KIT
Adapter kit DHAA-G-Q11-16-B8/B8G-16 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-16-B8/B8G-16 Installation position=any, Corrosion resistance class KBK=2, Fastening type=(* with through-hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminium, * anodized)
Technical specifications
Attributes
| Logistic Weight | 40,64 g |
|---|---|
| Type | adapter kit for gripper |
Show UNSPSC/ECL@SS
£ 91.41 excl. VAT
/ Each
£ 109.69 incl. VAT
- Delivery usually within ( 16 ) days