References
Festo:FUA-25
Rubix:117A1468
Manufacturer :157301
EAN:4052568035099

Documents
Product details : FESTO 157301 FLANGE MOUNTING FUA-25
Flange Mounting FUA-25 For cylinders ADVU, AEVU, ADVUP and ADVUT. Size=25, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=91 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 98x58x19 mm |
|---|---|
| Logistic Weight | 85,66 g |
| Type | flange mounting |
Show UNSPSC/ECL@SS
£ 35.64 excl. VAT
/ Each
£ 42.77 incl. VAT
- Delivery usually within ( 8 ) days