References
Timken:QF1000INSERT
Rubix:130A1206
EAN:0883450051248

Documents
Product details : TIMKEN QF1000INSERT COUPLING INSERT
Technical specifications
Attributes
| Size | 1000 |
|---|---|
| Material | urethane |
| Total length | 157.2 mm |
| Outer diameter | 287 mm |
| Angular offset | 1 ° |
| Type | elastomeric insert |
Show UNSPSC/ECL@SS
£ 853.64 excl. VAT
/ Each
£ 1,024.37 incl. VAT
- Delivery usually within ( 7 ) days
