MECALINE HRC 130F 1610 HRC130F HRC HUB F TYPE


HRC F type hub

References
mecaline:866328
rubix:45035994
ean:3660338204746

Product details : MECALINE HRC 130F 1610 HRC130F HRC HUB F TYPE


Mecaline HRC couplings are designed for use in a wide variety of general applications, a taper bush version enables a quick and simple assemby without specialist tools. Couplings cater for incidental angular, parallel and azial misalignment and absorb shock loads.
HRC COUPLING HUB HRC130 INT

Strengths

Cast Iron

Applications

Power transmission and for shaft mis-alignment

Technical specifications


Attributes
Size130
Materialcast iron
Min. temperature-40 °C
Max. temperature100 °C
Outer diameter130 mm
Nominal torque315 N.m
Weight2.23 kg
Typef
Show UNSPSC/ECL@SS
£ 28.86 excl. VAT
/ Each
£ 34.63 incl. VAT
  • In stock: Next day delivery