Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Rubber couplings
Elastic coupling
REXNORD 7300020M OMEGA ELASTOMERIC COUPLING
REXNORD 7300020M OMEGA ELASTOMERIC COUPLING
ES-R Series Flexible Element
References
rexnord:
7300020M
rubix:
256A0130
manufacturer :
10287723
Technical specifications
Size
e5m
See all Specifications
Product details
Technical specifications
Product details : REXNORD 7300020M OMEGA ELASTOMERIC COUPLING
Tightly coupled Omega elastomer elements
Rexnord Stainless Steel Style Capscrew Kits-Omega size(s) 60, 70, 80 in imperial style for elastomeric couplings.
Technical specifications
Attributes
Size
e5m
Material
urethane
Max speed
6600
rpm
Type
elastomeric coupling component
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
REXNORD VIVA SPACERELEMENT VS245EL
MECALINE 866349 HRC130B HRC HUB PILOT BORED
MECALINE F110H Tyre Coupling Hub Type H
MECALINE HRC110B HRC HUB PILOT BORED
MECALINE HRC 070F 1008 HRC70F HRC HUB F TYPE
MECALINE 866333 HRC90H 1108 H TYPE HUB
SKF PHE F60FTBFLG FLEX COUPLING FLANGE WITH TAPERED BORE, TYPE F
MECALINE F50B Tyre Coupling Hub Pilot bored
MECALINE F90F Tyre Coupling Hub F Type
MECALINE 866326 HRC90F 1108 F TYPE HUB
MECALINE F120H Tyre Coupling Hub Type H
REXNORD REGAL REXNORD 7300055M OMEGA E70M ELEMENT
TIMKEN QF175TINSERT COUPLING INSERT
TIMKEN QF50COVER COUPLING COVER
MECALINE F40H Tyre Coupling Hub Type H