Elbow Adapter
Material | Nickel-Plated Brass |
---|---|
Type | Elbow Adapter |
Threading diameter (inch) | R 3/8 '' |
Material | Nickel-Plated Brass |
---|---|
Type | Elbow Adapter |
Threading diameter (inch) | R 3/8 '' |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Usually arrives within 14 working days