Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Screw fittings
Elbow joint
AVENTICS 1823391927
AVENTICS 1823391927
Series QR2-S, standard
References
aventics:
1823391927
rubix:
273A0084
ean:
3661475919890
Technical specifications
Type
Series QR2-S, standard
See all Specifications
Product details
Technical specifications
Product details : AVENTICS 1823391927
Technical specifications
Attributes
Type
Series QR2-S, standard
Exterior tube diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.32
excl. VAT
/
Each
£
33.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORGREN C0KB00405 PFITC 4MM-M5 BANJO FLOW (OUT)
LEGRIS 3MM FITTING 3229 03 19
LEGRIS BRS COMPRESN FITTING 0109 22 34
LEGRIS LF3600 BRASS FITTING 3699-14-17
PARKER W22LCFX ELBOW UNION
PARKER W12SCFX ELBOW UNION
PARKER EW06SOMDCF SWIVEL ELBOW
AVENTICS R412005377
NORGREN C0TB00628 PFITC 6MM-R1/4 BANJO FLOW (OUT)
PARKER EW10SOMDCF SWIVEL ELBOW
AVENTICS 2122014380
PARKER W35LCFX ELBOW UNION
LEGRIS BRS COMPRESN FITTING 0102 16 00
PARKER EW30SOMDCF SWIVEL ELBOW
PARKER WHK08SRCSCF BANJO FITTING