References
Festo:LJK-1/4
Rubix:117A9012
Manufacturer :4946
EAN:4052568019235

Technical specifications
| Material | anodised aluminium (hollow bolt);die-cast zinc (housing) |
|---|---|
| Connection 1 | g 1/4 in |
Documents
Product details : FESTO 4946 ELBOW FITTING LJK-1/4
Elbow fitting LJK-1/4
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x120x20 mm |
|---|---|
| Logistic Weight | 44 g |
| Material | anodised aluminium (hollow bolt);die-cast zinc (housing) |
| Connection 1 | g 1/4 in |
| Profile | ljk |
| Connection 2 | g 1/4 in |
Show UNSPSC/ECL@SS
£ 8.66 excl. VAT
/ Each
£ 10.39 incl. VAT
- Delivery usually within ( 26 ) days