References
Festo:QS-4-100
Rubix:117A7834
Manufacturer :130686
EAN:4052568024079

Documents
Product details : FESTO 130686 PUSH-IN CONNECTOR QS-4-100
Push-in connector QS-4-100 Size=Standard, Nominal size=2,6 mm, Assembly Position=Any, Container size=100, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x86x72 mm |
|---|---|
| Logistic Weight | 5,02 g |
| Material | pbt |
| Connection 1 | 4 mm |
| Profile | qs |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 185.00 excl. VAT
/ 100 pieces
£ 222.00 incl. VAT
- In stock: Next day delivery