References
SNR:LUBEREXTENSIONG1/430MM
Rubix:394A8831
EAN:3413521021084

Product details : SNR LUBEREXTENSIONG1/430MM GREASER
Extensions R 1/40 x G 1/4, length 30 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 186x79x65 mm |
|---|---|
| Logistic Weight | 45 g |
| Type | maintenance kit |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 4.18 excl. VAT
/ Each
£ 5.02 incl. VAT
- Delivery usually within ( 3 ) days
