SMC LEPS6J-25-R36P1 ELECTRIC ACTUATOR MINIATURE SLIDE TABLE TYPE


Electric Actuator

References
smc:LEPS6J-25-R36P1
rubix:2604926
brand logo
brand logo
Technical specifications
Typeelectric actuator
Cylinder diameter6 mm
See all Specifications

Product details : SMC LEPS6J-25-R36P1 ELECTRIC ACTUATOR MINIATURE SLIDE TABLE TYPE


The LEPS electric actuator fits a linear guide and work table to the LEPY miniature rod model. The result is an actuator with parallel and perpendicular work surfaces, able to resist offset moment loads and rotational forces. The series includes two body sizes with inline mounted motors. Maximum stroke is 75mm, and maximum work load is 2 kg, or 50N pushing force depending on the application.
LEPS, Electric Actuator, Miniature Slide Table Type

Strengths

•Mounting : Side ( through or tapped), bottom tapped
Motor cable entry selectable from 4 directions
Basic and compact motor sizes available for size 10
Workpiece can be attached to top or front of table

Technical specifications


Attributes
Logistic Weight858 g
Typeelectric actuator
Cylinder diameter6 mm
Cylinder stroke25 mm
Design size6
Show UNSPSC/ECL@SS
£ 860.33 excl. VAT
/ Each
£ 1,032.40 incl. VAT
  • Delivery usually within ( 4 ) days