References
Festo:EAGF-V2-KF-40-400
Rubix:390A9281
Manufacturer :2783080
EAN:4052568266257

Technical specifications
| Type | guide unit |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 400 mm |
Documents
Product details : FESTO 2783080 GUIDE UNIT
guide unit EAGF-V2-KF-40-400 For electric cylinder ESBF. Size=40, Stroke=400 mm, Reversing backlash=0 µm, Assembly Position=Any, Guide=Recirculating ball bearing guide
guide unit EAGF-V2-KF-40-400 For electric cylinder ESBF. Size=40, Stroke=400 mm, Reversing backlash=0 µm, Assembly position=Any, Guide=Recirculating ball bearing guide
Technical specifications
Attributes
| Type | guide unit |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 400 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Design size | 40 |
Show UNSPSC/ECL@SS
£ 673.18 excl. VAT
/ Each
£ 807.82 incl. VAT
- Delivery usually within ( 2 ) days