SMC LEPS6K-25-R36P1 ELECTRIC ACTUATOR MINIATURE SLIDE TABLE TYPE
Electric Actuator
See technical informationSee documentsReferences
SMC:LEPS6K-25-R36P1
Rubix:2604928
Manufacturer :LEPS6K-25-R36P1

Technical specifications
| Type | electric actuator |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : SMC LEPS6K-25-R36P1 ELECTRIC ACTUATOR MINIATURE SLIDE TABLE TYPE
The LEPS electric actuator fits a linear guide and work table to the LEPY miniature rod model. The result is an actuator with parallel and perpendicular work surfaces, able to resist offset moment loads and rotational forces. The series includes two body sizes with inline mounted motors. Maximum stroke is 75mm, and maximum work load is 2 kg, or 50N pushing force depending on the application.
LEPS, Electric Actuator, Miniature Slide Table Type
Strengths
•Mounting : Side ( through or tapped), bottom tapped
Motor cable entry selectable from 4 directions
Basic and compact motor sizes available for size 10
Workpiece can be attached to top or front of table
Motor cable entry selectable from 4 directions
Basic and compact motor sizes available for size 10
Workpiece can be attached to top or front of table
Technical specifications
Attributes
| Logistic Weight | 858 g |
|---|---|
| Type | electric actuator |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 25 mm |
| Design size | 6 |
Show UNSPSC/ECL@SS
£ 860.33 excl. VAT
/ Each
£ 1,032.40 incl. VAT
- Delivery usually within ( 4 ) days